This item is Discontinued.

This item is Discontinued.
15922 Pocket Calculator, Dual Power, 12-Digit LCD Display (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- IVR15922
- Zoro #
- G5225794
- UPC #
- 686024159209
- Country of Origin
- China
Dimensions
- Size
- 4.67 x 2.76 x 0.47
- Display Characters Height
- 14 mm
Details
- Item
- Calculators
- Display Digits
- 12
- Display
- LCD
- Characteristics
- +/- Switch Key, Decimal Function, Percent Key(s)
- Includes
- Battery; Case
- Power Supply
- Battery; Solar
- Display Notation
- Numeric
- Case
- Wallet
- Memory
- 4 Function/3-Key
- Display Angle
- Fixed
Description
Innovera® 15922 Pocket Calculator, Dual Power, 12-Digit LCD Display
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.