This item is Discontinued.

This item is Discontinued.
Blackout Privacy Filter for 19" LCD (Discontinued)
Mfr #
IVRBLF190
Zoro #
G4584411
UPC # 686024464297
Country of Origin Korea, Republic of
Category Monitor Privacy & Antiglare Filters
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- IVRBLF190
- Zoro #
- G4584411
- UPC #
- 686024464297
- Country of Origin
- Korea, Republic of
Dimensions
- Screen Size
- No
- Width
- 14.81"
- Diagonal Monitor Size
- 19"
- Height
- 11.87"
- Display Size Supported
- 15.6 in
Details
- Screen Material
- Plastic
- Material
- Plastic
- Includes
- Corner Mounting Tabs; Self-Adhesive Mounting Strips; Microfiber Cleaning Cloth
- Standards
- TAA Compliant
- Fits Device Type
- Flat Panel Monitor
- Frame Type
- Frameless
- Filter Tint
- Medium
- Maximum Antiglare Protection Percent
- 0.99
- Item
- Monitor Filters
- Mounting
- Side Adhesive Strip
- Product Type
- Privacy Screen Filter
- Features
- Features,"Anti-Glare, Microlouver Privacy Technology, TAA Compliant"
- Resistance Properties
- Damage Resistant
- Device Supported
- Notebook, Monitor
- Display Type Supported
- LCD
Description
Innovera® Blackout Privacy Filter for 19" LCD