This item is Discontinued.

This item is Discontinued.
Blackout Privacy Monitor Filter for 19.5 LCD (Discontinued)
Mfr #
IVRBLF195W
Zoro #
G4602830
UPC # 686024464341
Country of Origin Korea, Republic of
Category Monitor Privacy & Antiglare Filters
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IVRBLF195W
- Zoro #
- G4602830
- UPC #
- 686024464341
- Country of Origin
- Korea, Republic of
- Screen Material
- Plastic
- Material
- Plastic
- Aspect Ratio
- 0.672916666666667
- Item
- Monitor Filters
- Filter Tint
- Neutral
- Fits Device Type
- Flat Panel Monitor
- Maximum Antiglare Protection Percent
- 0.9
- Mounting
- Adhesive Strips; Adhesive Tabs
Description
Innovera® Blackout Privacy Monitor Filter for 19.5 LCD