This item is Discontinued.

This item is Discontinued.
Blackout Privacy Monitor Filter for 20.1 LCD, 4:3 (Discontinued)
Mfr #
IVRBLF201
Zoro #
G4592979
UPC # 686024000013
Country of Origin Korea, Republic of
Category Monitor Privacy & Antiglare Filters
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- IVRBLF201
- Zoro #
- G4592979
- UPC #
- 686024000013
- Country of Origin
- Korea, Republic of
Dimensions
- Screen Size
- No
- Width
- 16.12"
- Diagonal Monitor Size
- 20.1"
- Height
- 12.12"
Details
- Screen Material
- Plastic
- Material
- Plastic
- Mounting
- Adhesive Strips; Adhesive Tabs
- Filter Tint
- Neutral
- Fits Device Type
- Flat Panel Monitor
- Item
- Monitor Filters
- Maximum Antiglare Protection Percent
- 0.9
Description
Innovera® Blackout Privacy Monitor Filter for 20.1 LCD, 4:3