This item is Discontinued.
This item is Discontinued.
CD+R, 700MB, PK100 (Discontinued)
Mfr #
IVR77990
Zoro #
G5528521
UPC # 686024779902
Country of Origin Taiwan, Province of China
Category CDs and DVDs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- IVR77990
- Zoro #
- G5528521
- UPC #
- 686024779902
- Country of Origin
- Taiwan, Province of China
Details
- Item
- CD-R
- Capacity
- 700 MB
- Speed
- 52x
- Color
- Silver
- Surface Type
- Branded
- Time
- 80 min
- Packaging
- Spindle
- Includes
- Plastic Container
- Recordable Format
- “Write Once” format—may not be altered once data is written to the disc.
- Features
- Branded Surface
- Single/Double Sided
- Single
- Time Rating
- 80 min
- Disc Format Type
- Write Once
- Included Packaging
- Spindle
- Data Storage Capacity
- 700 MB
Description
CD-R Disc, Capacity 700 MB, Time 80 min, Speed 52x, Packaging Spindle, Surface Type Branded, Color Silver, Includes Plastic Container, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.