This item is Discontinued.

This item is Discontinued.
Compact Travel Mouse, 2.4 GHz/26 ft Wireless, Left/Right Hand, Black (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IVR62210
- Zoro #
- G1430069
- UPC #
- 686024001836
- Country of Origin
- China
- Connector Type
- USB 2.0
- Item
- Mice
- Color
- Black
- Features
- Low Battery Indicator Light
- Compatible With
- Mac® OS X 10.3 and Later; Windows® 7, 8, 10 and Later
- Corded/Wireless
- Wireless
- Laser/Optical
- Optical
- Number of Buttons
- 3
- Weight
- 0.19 lbs
- Number of Batteries
- (2) AAA
- Maximum Wireless Range
- 26 ft
- Left/Right Hand Use
- Left/Right
- Batteries Required
- Yes
- Frequency
- 2.4 GHz
Description
Innovera® Compact Travel Mouse, 2.4 GHz Frequency/26 ft Wireless Range, Left/Right Hand Use, Black