This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IVR15923
- Zoro #
- G7521808
- UPC #
- 686024001645
- Country of Origin
- China
- Item
- Calculators
- Display Digits
- 12
- Display
- LCD
- Power Supply
- Battery; Solar
- Weight
- 0.36 lbs
- Characteristics
- Backspace Key, Decimal Function, Percent Key(s)
- Display Notation
- Numeric
- Display Angle
- Angled
Description
Innovera® 15923 Desktop Calculator, 12-Digit, LCD