This item is Discontinued.

This item is Discontinued.
Drawer, Keyboard, Dsktp, Lgy (Discontinued)
Mfr #
IVR53001
Zoro #
G4496725
UPC # 087547530016
Country of Origin Taiwan, Province of China
Category Keyboard and Mouse Trays & Covers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- IVR53001
- Zoro #
- G4496725
- UPC #
- 087547530016
- Country of Origin
- Taiwan, Province of China
Dimensions
- Monitor Size
- 20.63 x 10
Details
- Item
- Keyboard Drawers/Platforms
- Mounting Type
- 90° Corner; Curved; Diagonal; Straight
- Color
- Light Gray
- Material
- Plastic
Description
Drawer,Keyboard,Dsktp,Lgy