This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- IVRDR350
- Zoro #
- G1928361
- UPC #
- 686024121091
- Country of Origin
- Mexico
Details
- Printer Model
- DCP 7020, FAX 2820/2920, HL 2040/2070N, MFC 7220/7225N/7420/7420N
- Max. Page Yield
- 12,000
- Printer Brand
- Brother
- Printer Series
- DCP, FAX, HL
- Drum Color
- Black
- Item
- Printer Drum
- Drum Condition
- Remanufactured
- Market Indicator Cartridge No.
- DR350
- Compatible Printer Brand
- Brother
- Compatible Manufacturer Part Number
- 2035, 2037, 2040, 2070N, 2825, 2910, 2920, 7020, 7025, 7225N, 7420, 7820N, DCP-7010, HL-2030, iNtelliFAX-2820, MFC-7220
- Page Yield - Maximum
- 12,000
- Market Indicator Cartridge Number
- DR350
- Compatible Printer Series
- DCP, HL, IntelliFAX, MFC
Description
Market Indicator Cartridge No. DR350, Printer Drum, Drum Condition Remanufactured, Max. Page Yield 12,000, Printer Brand Brother, Printer Series DCP, FAX, HL, Printer Model DCP 7020, FAX 2820/2920, HL 2040/2070N, MFC 7220/7225N/7420/7420N, Drum Color Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.