This item is Discontinued.
This item is Discontinued.
Printer Drum, Black, Brother Compatible (Discontinued)
Mfr #
IVRDR720
Zoro #
G2059900
UPC # 686024827207
Country of Origin Mexico
Category Laser Printer Drums & Fusers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- IVRDR720
- Zoro #
- G2059900
- UPC #
- 686024827207
- Country of Origin
- Mexico
Details
- Market Indicator Cartridge No.
- DR720
- Printer Series
- DCP, HL, MFC
- Printer Model
- DCP-8110DN, DPC-8150DN, DPC-8155DN, HL-5440D; HL-5450DN, HL-5470DW, HL-5470DWT, HL-6180DW, HL-6180DWT; MFC-8510DN, MFC-8710DW, MFC-8810DW, MFC-8910DW, MFC-8950DW, MFC-8950DWT.
- Max. Page Yield
- 30,000
- Printer Brand
- Brother
- For Use With
- Brother DCP-8110DN, 8150DN, 8155DN; HL-5440D, 5450DN, 5470DW, 5470DWT, 6180DW, 6180DWT; MFC-8510DN, 8710DW, 8810DW, 8910DW, 8950DW, 8950DWT
- Compatibility
- Laser Printer
- Item
- Printer Drum
- Drum Condition
- Remanufactured
- Drum Color
- Black
- Product Type
- Printer Drum
- Compatible Printer Brand
- Brother
- Market Indicator Cartridge Number
- DR720
- Compatible Printer Series
- DCP, HL, MFC
- Page Yield - Maximum
- 30,000
- Compatible Manufacturer Part Number
- 5450DN, 5470DW, 5470DWT, 6180DW, 6180DWT, 8150DN, 8155DN, 8710DW, 8810DW, 8910DW, 8950DW, 8950DWT, DCP-8110DN, HL-5440D, MFC-8510DN
Description
Market Indicator Cartridge No. DR720, Printer Drum, Drum Condition Remanufactured, Max. Page Yield 30,000, Printer Brand Brother, Printer Series DCP, HL, MFC, Printer Model DCP-8110DN, DPC-8150DN, DPC-8155DN, HL-5440D; HL-5450DN, HL-5470DW, HL-5470DWT, HL-6180DW, HL-6180DWT; MFC-8510DN, MFC-8710DW, MFC-8810DW, MFC-8910DW, MFC-8950DW, MFC-8950DWT., Drum Color Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.