This item is Discontinued.

Innovera Innovera 46890 DVD-R Discs, 4.7GB, 16x, Spindle, Silver, 100/Pack 46890

This item is Discontinued.

Innovera

Innovera 46890 DVD-R Discs, 4.7GB, 16x, Spindle, Silver, 100/Pack (Discontinued)

Mfr # 46890
Zoro # G804934836
UPC # 686024468905
Country of Origin India
Category CDs and DVDs
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
46890
Zoro #
G804934836
UPC #
686024468905
Country of Origin
India

Description

Innovera 46890 large storage capacity is ideal for hard drive back-ups, digital images, videos, and more. Write-once format protects important files from erasure and overwrites. Easy to write on smooth surface provides quicker disc labeling. Disk type: dvd-r; capacity (video): 120 min. note: the capability to write standard cd/dvd formats is drive dependent. Recorders, players and drives will play standard cd/dvd disc.. packaging details: jewel case packaging includes jewel case and insert. Spindle product is packaged in a plastic container and does not include jewel cases or inserts.. recordable format: "write once" formatmay not be altered once data is written to the disc.. this product arrives to most customers in 2-3 business days.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.