This item is Discontinued.

This item is Discontinued.
DVD-R Disc, Silver, 4.7GB Cap., PK50 (Discontinued)
Mfr #
IVR46851
Zoro #
G5788194
UPC # 686024468516
Country of Origin Taiwan, Province of China
Category CDs and DVDs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- IVR46851
- Zoro #
- G5788194
- UPC #
- 686024468516
- Country of Origin
- Taiwan, Province of China
Details
- Item
- DVD+R
- Capacity
- 4.7 GB
- Speed
- 16x
- Packaging
- Spindle
- Time
- 120 min
- Surface Type
- Branded
- Color
- Silver
- Includes
- Plastic Container
- Recordable Format
- “Write Once� format—may not be altered once data is written to the disc.
- Single/Double Sided
- Single
- Features
- Branded Surface
- Time Rating
- 120 min
- Disc Format Type
- Write Once
- Included Packaging
- Spindle
- Data Storage Capacity
- 4.7 GB
Description
DVD-R Disc, Capacity 4.7 GB, Time 120 min, Speed 16x, Packaging Spindle, Surface Type Branded, Color Silver, Includes Plastic Container, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.