This item is Discontinued.

This item is Discontinued.
Full-Size Wired Optical Mouse, USB 2.0, Right Hand Use, Black (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- IVR61014
- Zoro #
- G4584831
- UPC #
- 686024610441
- Country of Origin
- China
Dimensions
- Cable Length
- 4.5 ft
- Size
- 2.95 x 4.98 x 1.67
Details
- Item
- Mice
- Connector Type
- USB 2.0
- Color
- Black
- Features
- Low Battery Indicator Light, Right Hand Use, Wired, Optical Technology, No batteries required
- Compatible With
- Mac® OS X 10.4-10.7; Windows® 8, 10
- Corded/Wireless
- Wired
- Laser/Optical
- Optical
- Number of Buttons
- 6
Description
Innovera® Full-Size Wired Optical Mouse, USB 2.0, Right Hand Use, Black