This item is Discontinued.
This item is Discontinued.
Fuser Kit, HP Compatible (Discontinued)
Mfr #
IVRRM11082
Zoro #
G2623446
UPC # 686024123880
Country of Origin Mexico
Category Appliance Parts
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IVRRM11082
- Zoro #
- G2623446
- UPC #
- 686024123880
- Country of Origin
- Mexico
- Item
- Fuser Kit
- Weight
- 4.2 lbs
- Max. Page Yield
- 225000
- Product Type
- Fuser Kit
- Compatible Brand
- HP
- Compatible Manufacturer Part Number
- LaserJet 4240, LaserJet 4240N, LaserJet 4250 Series, LaserJet 4350 Series
Description
Fuser Kit,HP Compatible
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.