This item is Discontinued.

This item is Discontinued.
Gel Nonskid Keyboard Wrist Rest, Black (Discontinued)
Mfr #
IVR50458
Zoro #
G4595855
UPC # 686024504580
Country of Origin Taiwan, Province of China
Category Mouse Pads & Wrist Rests
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IVR50458
- Zoro #
- G4595855
- UPC #
- 686024504580
- Country of Origin
- Taiwan, Province of China
- Color
- Black
- Pad Type
- Keyboard Wrist Rest
- Material
- Rubber
- Theme
- Solid Color
- Wrist Filling Material
- Gel
- Features
- Ergonomic
Description
Innovera® Gel Nonskid Keyboard Wrist Rest, Black