This item is Discontinued.

This item is Discontinued.
Gel Nonskid Keyboard Wrist Rest, Blue (Discontinued)
Mfr #
IVR50457
Zoro #
G4593441
UPC # 87547504574
Country of Origin Taiwan, Province of China
Category Mouse Pads & Wrist Rests
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- IVR50457
- Zoro #
- G4593441
- UPC #
- 87547504574
- Country of Origin
- Taiwan, Province of China
Dimensions
- Depth
- 2.87"
Details
- Pad Type
- Keyboard Wrist Rest
- Color
- Blue
- Material
- Rubber
- Features
- Ergonomic
- Theme
- Solid Color
- Wrist Filling Material
- Gel
Description
Innovera® Gel Nonskid Keyboard Wrist Rest, Blue
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Diisononyl phthalate (DINP),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.