This item is Discontinued.

This item is Discontinued.
Glossy Photo Paper, 7 mil, 8.5 x 11, Glossy White, PK100 (Discontinued)
Mfr #
IVR99490
Zoro #
G4078731
UPC # 87547994900
Country of Origin Germany
Category Copy & Printer Paper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- IVR99490
- Zoro #
- G4078731
- UPC #
- 87547994900
- Country of Origin
- Germany
Dimensions
- Size
- 8.5 x 11
- Sheet/Roll Size
- 8.5 x 11
- Paper/Media Thickness (mil)
- 7 mil
Details
- Item
- Paper
- Color
- White
- Finish
- Glossy
- Paper/Media Color(s)
- White
- Paper Finish
- Glossy
- Weight
- 2.702 lbs
- Machine Compatibility
- Inkjet Printers
Description
Innovera® Glossy Photo Paper, 7 mil, 8.5 x 11, Glossy White, 100/Pack