This item is Discontinued.
This item is Discontinued.
Ink Cartridge, Black, Brother, MaxPage 6000 (Discontinued)
Mfr #
IVRLC61BK
Zoro #
G2623531
UPC # 686024123774
Country of Origin Mexico
Category Ink and Toner Cartridges
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- IVRLC61BK
- Zoro #
- G2623531
- UPC #
- 686024123774
- Country of Origin
- Mexico
Details
- Market Indicator Cartridge No.
- LC61BK
- Printer Series
- DCP, MFC
- Printer Model
- DCP-165C, DCP-385C, DCP-585C, MFC-290C, MFC-490CW, MFC-5490CW, MFC-6490CW, MFC-790CW, MFC-990CW
- Ink/Toner Color
- Black
- Cartridge Condition
- Remanufactured
- Item
- Ink Cartridge
- Printer Brand
- Brother
- Max. Page Yield
- 450
- Color
- Black
- For Use With
- Brother DCP-165C, 385C, 585CW; MFC-290C, 490CW, 5490CW, 6490CW, 790CW, 990CW
- Remanufactured Cartridge Number
- LC61BK
- Compatible OEM Model Number
- Compatible; LC61BK
- Supply Type
- Ink
- Device Types
- Inkjet Printer
- Compatible Printer Brand
- Brother
- Compatible Printer Series
- DCP, MFC
- Market Indicator Cartridge Number
- LC61BK
- Page Yield - Black
- 450
- Compatible Printer Model Number
- 165C, 255CW, 290C, 295CN, 375CW, 385C, 395CN, 490CW, 495CW, 585CW, 775CW, 790CW, 795CW, 990CW, DCP-J140W, J615W, MFC-250C
- Page Yield - Total
- 450
- Product Type
- Ink Cartridge
Description
Market Indicator Cartridge No. LC61BK, Ink/Toner Color Black, Printer Brand Brother, Printer Series DCP, MFC, Printer Model DCP-165C, DCP-385C, DCP-585C, MFC-290C, MFC-490CW, MFC-5490CW, MFC-6490CW, MFC-790CW, MFC-990CW, Max. Page Yield 450, Remanufactured Cartridge Number LC61BK, Color Black, Cartridge Condition Remanufactured, Ink Cartridge, For Use With Brother DCP-165C, 385C, 585CW; MFC-290C, 490CW, 5490CW, 6490CW, 790CW, 990CW
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.