This item is Discontinued.
This item is Discontinued.
Ink Cartridge, Black, Canon, Max. Page 191 (Discontinued)
Mfr #
IVRPGI35
Zoro #
G1926998
UPC # 686024124498
Country of Origin United States
Category Ink and Toner Cartridges
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IVRPGI35
- Zoro #
- G1926998
- UPC #
- 686024124498
- Country of Origin
- United States
- Market Indicator Cartridge No.
- PGI35
- Printer Series
- PIXMA
- Printer Model
- PIXMA iP100
- Ink/Toner Color
- Black
- Cartridge Condition
- Remanufactured
- Item
- Ink Cartridge
- Printer Brand
- Canon
- Max. Page Yield
- 191
- Color
- Black
- For Use With
- Canon PIXMA iP100
- Remanufactured Cartridge Number
- 1509B002
- Compatible OEM Model Number
- Compatible; 1509B002
- Supply Type
- Ink
- Device Types
- Inkjet Printer
- Compatible Printer Model Number
- PIXMA iP100
- Product Type
- Ink Cartridge
- Compatible Printer Series
- PIXMA
- Page Yield - Total
- 191
- Page Yield - Black
- 191
- Compatible Printer Brand
- Canon
- Market Indicator Cartridge Number
- PGI-35
Description
Market Indicator Cartridge No. PGI35, Ink/Toner Color Black, Printer Brand Canon, Printer Series PIXMA, Printer Model PIXMA iP100, Max. Page Yield 191, Remanufactured Cartridge Number 1509B002, Color Black, Cartridge Condition Remanufactured, Ink Cartridge, For Use With Canon PIXMA iP100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.