This item is Discontinued.

This item is Discontinued.
Ink Cartridge, Black, Canon, Max. Page 6000 (Discontinued)
Mfr #
IVRPG210
Zoro #
G1927059
UPC # 686024125372
Country of Origin United States
Category Ink and Toner Cartridges
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IVRPG210
- Zoro #
- G1927059
- UPC #
- 686024125372
- Country of Origin
- United States
- Market Indicator Cartridge No.
- PG210
- Printer Series
- PIXMA
- Printer Model
- PIXMA iP2702, PIXMA MP240, PIXMA MP250, PIXMA MP480, PIXMA MP490, PIXMA MX300, PIXMA MX320, PIXMA MX330
- Ink/Toner Color
- Black
- Cartridge Condition
- Remanufactured
- Item
- Ink Cartridge
- Printer Brand
- Canon
- Max. Page Yield
- 220
- Color
- Black
- Remanufactured Cartridge Number
- 2974B001
- For Use With
- Canon PIXMA iP2702, MP240, MP250, MP480, MP490, MX300, MX320, MX330
- Compatible OEM Model Number
- Compatible; 2974B001
- Device Types
- Inkjet Printer
- Supply Type
- Ink
- Compatible Printer Model Number
- MP240, MP250, MP480, MP490, MX300, MX320, MX330, PIXMA iP2702
- Product Type
- Ink Cartridge
- Page Yield - Total
- 220
- Market Indicator Cartridge Number
- PG-210
- Compatible Printer Series
- PIXMA
- Compatible Printer Brand
- Canon
- Page Yield - Black
- 220
Description
Market Indicator Cartridge No. PG210, Ink/Toner Color Black, Printer Brand Canon, Printer Series PIXMA, Printer Model PIXMA iP2702, PIXMA MP240, PIXMA MP250, PIXMA MP480, PIXMA MP490, PIXMA MX300, PIXMA MX320, PIXMA MX330, Max. Page Yield 220, Remanufactured Cartridge Number 2974B001, Color Black, Cartridge Condition Remanufactured, Ink Cartridge, For Use With Canon PIXMA iP2702, MP240, MP250, MP480, MP490, MX300, MX320, MX330