This item is Discontinued.
This item is Discontinued.
Ink Cartridge, Black, Canon, Max. Page 6000 (Discontinued)
Mfr #
IVRPG50
Zoro #
G1927016
UPC # 686024125341
Country of Origin United States
Category Ink and Toner Cartridges
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- IVRPG50
- Zoro #
- G1927016
- UPC #
- 686024125341
- Country of Origin
- United States
Details
- Market Indicator Cartridge No.
- PG50
- Printer Series
- FAX, PIXMA
- Printer Model
- FAX-JX200, PIXMA MP150, PIXMA MP160, PIXMA MP180, PIXMA MP450, PIXMA MP460, PIXMA MX300, PIXMA MX310
- Ink/Toner Color
- Black
- Cartridge Condition
- Remanufactured
- Item
- Ink Cartridge
- Printer Brand
- Canon
- Max. Page Yield
- 510
- Color
- Black
- For Use With
- Canon FAX-JX200; PIXMA MP150, MP160, MP180, MP450, MP460, MX300, MX310
- Remanufactured Cartridge Number
- 0616B002
- Compatible OEM Model Number
- Compatible; 0616B002
- Yield Type
- High-Yield
- Device Types
- Inkjet Printer
- Supply Type
- Ink
- Compatible Printer Model Number
- FAX-JX200, MP160, MP180, MP450, MP460, MX300, MX310, PIXMA MP150
- Page Yield - Total
- 510
- Compatible Printer Series
- FAX, PIXMA
- Compatible Printer Brand
- Canon
- Page Yield - Black
- 510
- Market Indicator Cartridge Number
- PG-50
- Product Type
- Ink Cartridge
Description
Market Indicator Cartridge No. PG50, Ink/Toner Color Black, Printer Brand Canon, Printer Series FAX, PIXMA, Printer Model FAX-JX200, PIXMA MP150, PIXMA MP160, PIXMA MP180, PIXMA MP450, PIXMA MP460, PIXMA MX300, PIXMA MX310, Max. Page Yield 510, Remanufactured Cartridge Number 0616B002, Color Black, Cartridge Condition Remanufactured, Ink Cartridge, For Use With Canon FAX-JX200; PIXMA MP150, MP160, MP180, MP450, MP460, MX300, MX310