This item is Discontinued.
This item is Discontinued.
Ink Cartridge, Black, Dell, Max. Page 335 (Discontinued)
Mfr #
IVRD5878B
Zoro #
G1928486
UPC # 686024587880
Country of Origin United States
Category Ink and Toner Cartridges
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IVRD5878B
- Zoro #
- G1928486
- UPC #
- 686024587880
- Country of Origin
- United States
- Market Indicator Cartridge No.
- 10N0016
- Printer Series
- None
- Printer Model
- 720, A920MFP
- Ink/Toner Color
- Black
- Cartridge Condition
- Remanufactured
- Item
- Ink Cartridge
- Printer Brand
- Dell
- Max. Page Yield
- 335
- Color
- Black
- For Use With
- Dell 720, A920MFP (Series 1)
- Remanufactured Cartridge Number
- Series 1 (T0529)
- Compatible OEM Model Number
- Compatible; T0529
- Ink Base
- Pigment-Based
- Supply Type
- Ink
- Yield Type
- High-Yield
- Device Types
- Inkjet Printer
- Compatible Printer Model Number
- 720, A920 MFP
- Compatible Printer Brand
- Dell
- Product Type
- Ink Cartridge
- Market Indicator Cartridge Number
- 10N0016
- Page Yield - Total
- 335
- Compatible Printer Series
- None
- Page Yield - Black
- 335
Description
Market Indicator Cartridge No. 10N0016, Ink/Toner Color Black, Printer Brand Dell, Printer Series None, Printer Model 720, A920MFP, Max. Page Yield 335, Remanufactured Cartridge Number Series 1 (T0529), Color Black, Cartridge Condition Remanufactured, Ink Cartridge, For Use With Dell 720, A920MFP (Series 1)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.