This item is Discontinued.
This item is Discontinued.
Ink Cartridge, Black, Dell, Max. Page 7000 (Discontinued)
Mfr #
IVRD22BXL
Zoro #
G1928897
UPC # 686024126355
Country of Origin United States
Category Ink and Toner Cartridges
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- IVRD22BXL
- Zoro #
- G1928897
- UPC #
- 686024126355
- Country of Origin
- United States
Details
- Market Indicator Cartridge No.
- 21XL/22XL
- Printer Series
- None
- Printer Model
- P513W, P713W, P715W, V313, V313W, V515W
- Ink/Toner Color
- Black
- Cartridge Condition
- Remanufactured
- Item
- Ink Cartridge
- Printer Brand
- Dell
- Max. Page Yield
- 500
- Color
- Black
- For Use With
- Dell P513w, P713w, P715w, V313, V313w, V515w (Series 21XL/22XL)
- Remanufactured Cartridge Number
- 21XL/22XL (330-5885)
- Compatible OEM Model Number
- Compatible; 330-5885
- Supply Type
- Ink
- Yield Type
- High-Yield
- Device Types
- Inkjet Printer
- Compatible Printer Model Number
- P513W, P713W, P715W, V313, V313W, V515W
- Market Indicator Cartridge Number
- 21XL/22XL
- Page Yield - Total
- 500
- Compatible Printer Series
- None
- Page Yield - Black
- 500
- Compatible Printer Brand
- Dell
- Product Type
- Ink Cartridge
Description
Market Indicator Cartridge No. 21XL/22XL, Ink/Toner Color Black, Printer Brand Dell, Printer Series None, Printer Model P513W, P713W, P715W, V313, V313W, V515W, Max. Page Yield 500, Remanufactured Cartridge Number 21XL/22XL (330-5885), Color Black, Cartridge Condition Remanufactured, Ink Cartridge, For Use With Dell P513w, P713w, P715w, V313, V313w, V515w (Series 21XL/22XL)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.