This item is Discontinued.
This item is Discontinued.
Ink Cartridge, Black, Epson, Max. Page 385 (Discontinued)
Mfr #
IVR26120
Zoro #
G1932010
UPC # 686024261209
Country of Origin United States
Category Ink and Toner Cartridges
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- IVR26120
- Zoro #
- G1932010
- UPC #
- 686024261209
- Country of Origin
- United States
Details
- Market Indicator Cartridge No.
- T-126
- Printer Series
- Stylus, Workforce
- Printer Model
- Stylus NX330, Stylus NX430, WorkForce 435, WorkForce 520, WorkForce 545, WorkForce 60, WorkForce 630, WorkForce 633, WorkForce 635, WorkForce 645, WorkForce 7010, WorkForce 7510, WorkForce 840, WorkForce 845
- Ink/Toner Color
- Black
- Cartridge Condition
- Remanufactured
- Item
- Ink Cartridge
- Printer Brand
- Epson
- Max. Page Yield
- 385
- Color
- Black
- For Use With
- Epson Stylus NX330, NX430; Workforce 60, 435, 520, 545, 630, 633, 635, 645, 840, 845, 7010, 7510
- Remanufactured Cartridge Number
- T126120
- Compatible OEM Model Number
- Compatible; T126120
- Device Types
- Inkjet Printer
- Supply Type
- Ink
- Product Type
- Ink Cartridge
- Page Yield - Total
- 385
- Page Yield - Black
- 385
- Compatible Printer Series
- Stylus, Workforce
- Compatible Printer Brand
- Epson
- Market Indicator Cartridge Number
- 126
- Compatible Printer Model Number
- Stylus NX330, Stylus NX430, WorkForce 435, WorkForce 520, WorkForce 545, WorkForce 60, WorkForce 630, WorkForce 633, WorkForce 635, WorkForce 645, WorkForce 7010, WorkForce 7510, WorkForce 840, WorkForce 845
Description
Market Indicator Cartridge No. T-126, Ink/Toner Color Black, Printer Brand Epson, Printer Series Stylus, Workforce, Printer Model Stylus NX330, Stylus NX430, WorkForce 435, WorkForce 520, WorkForce 545, WorkForce 60, WorkForce 630, WorkForce 633, WorkForce 635, WorkForce 645, WorkForce 7010, WorkForce 7510, WorkForce 840, WorkForce 845, Max. Page Yield 385, Remanufactured Cartridge Number T126120, Color Black, Cartridge Condition Remanufactured, Ink Cartridge