This item is Discontinued.
This item is Discontinued.
Ink Cartridge, Black, Lexmark, Max.Page 335 (Discontinued)
Mfr #
IVRN0016
Zoro #
G1927171
UPC # 686024121183
Country of Origin United States
Category Ink and Toner Cartridges
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IVRN0016
- Zoro #
- G1927171
- UPC #
- 686024121183
- Country of Origin
- United States
- Market Indicator Cartridge No.
- 16
- Printer Series
- None
- Printer Model
- X1100, X1150, X1185, X1200, X1270, X2200, X2250, X75, Z13, Z23, Z25, Z33, Z35, Z515, Z605, Z611, Z615, Z645
- Ink/Toner Color
- Black
- Cartridge Condition
- Remanufactured
- Item
- Ink Cartridge
- Printer Brand
- Lexmark
- Max. Page Yield
- 335
- Color
- Black
- For Use With
- Lexmark Multifunction X75, X1100 Series, X1150, X1185, X1200 Series, X1270, X2200 Series, X2250, Z13, Z23, Z25, Z33, Z35, Z515, Z605, Z611, Z615, Z645
- Remanufactured Cartridge Number
- 10N0016
- Market Indicator Cartridge Number
- 16
- Compatible Printer Brand
- Lexmark
- Page Yield - Black
- 335
- Compatible Printer Series
- None
- Product Type
- Ink Cartridge
- Page Yield - Total
- 335
- Compatible Printer Model Number
- Multifunction X1100,Multifunction X1150,Multifunction X1185,Multifunction X1200,Multifunction X1270,Multifunction X2200,Multifunction X2250,Multifunction X75,Multifunction Z13,Multifunction Z23,Multifunction Z25,Multifunction Z33,Multifunction Z35,Multifunction Z515,Multifunction Z605,Multifunction Z611,Multifunction Z615,Multifunction Z645
Description
Market Indicator Cartridge No. 16, Ink/Toner Color Black, Printer Brand Lexmark, Printer Series None, Printer Model X1100, X1150, X1185, X1200, X1270, X2200, X2250, X75, Z13, Z23, Z25, Z33, Z35, Z515, Z605, Z611, Z615, Z645, Max. Page Yield 335, Remanufactured Cartridge Number 10N0016, Color Black, Cartridge Condition Remanufactured, Ink Cartridge