This item is Discontinued.
This item is Discontinued.
Ink Cartridge, Cyan, Brother, Max.Page 6000 (Discontinued)
Mfr #
IVRLC65C
Zoro #
G2623489
UPC # 686024123828
Country of Origin Mexico
Category Ink and Toner Cartridges
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- IVRLC65C
- Zoro #
- G2623489
- UPC #
- 686024123828
- Country of Origin
- Mexico
Details
- Market Indicator Cartridge No.
- LC65C
- Printer Series
- DCP, MFC
- Printer Model
- DCP-165C, DCP-375CW, DCP-385C, DCP-395CW, DCP-585CW, MFC-5490CN, MFC-5895CW, MFC-6490CW, MFC-6890CW, MFC-790CW
- Ink/Toner Color
- Cyan
- Cartridge Condition
- Remanufactured
- Item
- Ink Cartridge
- Printer Brand
- Brother
- Max. Page Yield
- 750
- Color
- Cyan
- For Use With
- Brother DCP-165C, 375CW, 385C, 395CW, 585CW; MFC-5490CN, 5895CW, 6490CW, 6890CW, 790CW
- Remanufactured Cartridge Number
- LC65C
- Compatible OEM Model Number
- Compatible; LC65C
- Yield Type
- High-Yield
- Device Types
- Inkjet Printer
- Supply Type
- Ink
- Page Yield - Cyan
- 750
- Compatible Printer Series
- DCP, MFC
- Page Yield - Total
- 750
- Market Indicator Cartridge Number
- LC65C
- Compatible Printer Brand
- Brother
- Compatible Printer Model Number
- 375CW, 385C, 395CW, 585CW, 5895CW, 6490CW, 6890CW, 790CW, DCP-165C, MFC-5490CN
- Product Type
- Ink Cartridge
Description
Market Indicator Cartridge No. LC65C, Ink/Toner Color Cyan, Printer Brand Brother, Printer Series DCP, MFC, Printer Model DCP-165C, DCP-375CW, DCP-385C, DCP-395CW, DCP-585CW, MFC-5490CN, MFC-5895CW, MFC-6490CW, MFC-6890CW, MFC-790CW, Max. Page Yield 750, Remanufactured Cartridge Number LC65C, Color Cyan, Cartridge Condition Remanufactured, Ink Cartridge, For Use With Brother DCP-165C, 375CW, 385C, 395CW, 585CW; MFC-5490CN, 5895CW, 6490CW, 6890CW, 790CW
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.