This item is Discontinued.

This item is Discontinued.
Ink Cartridge, Cyan, Canon, Max. Page 530 (Discontinued)
Mfr #
IVRCLI226C
Zoro #
G2623568
UPC # 686024125402
Country of Origin Mexico
Category Ink and Toner Cartridges
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IVRCLI226C
- Zoro #
- G2623568
- UPC #
- 686024125402
- Country of Origin
- Mexico
- Market Indicator Cartridge No.
- CLI226
- Printer Series
- PIXMA
- Printer Model
- iP4820, iX6520, MG5120, MG5220, MG6120, MG8120, MX882, MX892
- Ink/Toner Color
- Cyan
- Cartridge Condition
- Remanufactured
- Item
- Ink Cartridge
- Printer Brand
- Canon
- Max. Page Yield
- 530
- Color
- Cyan
- For Use With
- Canon PIXMA iP4820, iX6520, MG5120, MG5220, MG6120, MG8120, MX882, MX892
- Remanufactured Cartridge Number
- 4547B001AA
- Compatible OEM Model Number
- Compatible; 4547B001AA
- Device Types
- Inkjet Printer
- Supply Type
- Ink
- Product Type
- Ink Cartridge
- Compatible Printer Model Number
- IX6520, MG5120, MG5220, MG6120, MG8120, MX882, MX892, PIXMA iP4820
- Compatible Printer Brand
- Canon
- Compatible Printer Series
- PIXMA
- Page Yield - Cyan
- 530
- Market Indicator Cartridge Number
- CLI-226
- Page Yield - Total
- 530
Description
Market Indicator Cartridge No. CLI226, Ink/Toner Color Cyan, Printer Brand Canon, Printer Series PIXMA, Printer Model iP4820, iX6520, MG5120, MG5220, MG6120, MG8120, MX882, MX892, Max. Page Yield 530, Remanufactured Cartridge Number 4547B001AA, Color Cyan, Cartridge Condition Remanufactured, Ink Cartridge, For Use With Canon PIXMA iP4820, iX6520, MG5120, MG5220, MG6120, MG8120, MX882, MX892
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.