This item is Discontinued.

This item is Discontinued.
Ink Cartridge, Cyan, Canon, Max. Page 535 (Discontinued)
Mfr #
IVRCNCLI221C
Zoro #
G1929265
UPC # 686024123194
Country of Origin Mexico
Category Ink and Toner Cartridges
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IVRCNCLI221C
- Zoro #
- G1929265
- UPC #
- 686024123194
- Country of Origin
- Mexico
- Market Indicator Cartridge No.
- CLI221C
- Printer Series
- PIXMA
- Printer Model
- PIXMA iP3600, PIXMA iP4600, PIXMA iP4700, PIXMA MP560, PIXMA MP620, PIXMA MP640, PIXMA MP980, PIXMA MP990, PIXMA MX860, PIXMA MX870
- Ink/Toner Color
- Cyan
- Cartridge Condition
- Remanufactured
- Item
- Ink Cartridge
- Printer Brand
- Canon
- Max. Page Yield
- 535
- Color
- Cyan
- For Use With
- Canon PIXMA iP3600, iP4600, iP4700, MP560, MP620, MP640, MP980, MP990, MX860, MX870
- Remanufactured Cartridge Number
- 2947B001
- Compatible OEM Model Number
- Compatible; 2947B001
- Supply Type
- Ink
- Device Types
- Inkjet Printer
- Compatible Printer Series
- PIXMA
- Page Yield - Cyan
- 535
- Compatible Printer Model Number
- iP4600, iP4700, MP560, MP620, MP640, MP980, MP990, MX860, MX870, PIXMA iP3600
- Compatible Printer Brand
- Canon
- Product Type
- Ink Cartridge
- Page Yield - Total
- 535
- Market Indicator Cartridge Number
- CLI-221C
Description
Market Indicator Cartridge No. CLI221C, Ink/Toner Color Cyan, Printer Brand Canon, Printer Series PIXMA, Printer Model PIXMA iP3600, PIXMA iP4600, PIXMA iP4700, PIXMA MP560, PIXMA MP620, PIXMA MP640, PIXMA MP980, PIXMA MP990, PIXMA MX860, PIXMA MX870, Max. Page Yield 535, Remanufactured Cartridge Number 2947B001, Color Cyan, Cartridge Condition Remanufactured, Ink Cartridge, For Use With Canon PIXMA iP3600, iP4600, iP4700, MP560, MP620, MP640, MP980, MP990, MX860, MX870
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.