This item is Discontinued.
This item is Discontinued.
Ink Cartridge, Cyan, Epson, Max. Page 755 (Discontinued)
Mfr #
IVR27220
Zoro #
G1931940
UPC # 686024272205
Country of Origin United States
Category Ink and Toner Cartridges
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IVR27220
- Zoro #
- G1931940
- UPC #
- 686024272205
- Country of Origin
- United States
- Market Indicator Cartridge No.
- T-127
- Printer Series
- Stylus, Workforce
- Printer Model
- Stylus NX330, Stylus NX430, WorkForce 435, WorkForce 520, WorkForce 545, WorkForce 60, WorkForce 630, WorkForce 633, WorkForce 635, WorkForce 645, WorkForce 7010, WorkForce 7510, WorkForce 840, WorkForce 845
- Ink/Toner Color
- Cyan
- Cartridge Condition
- Remanufactured
- Item
- Ink Cartridge
- Printer Brand
- Epson
- Max. Page Yield
- 755
- Color
- Cyan
- For Use With
- Epson Stylus NX330, NX430; Workforce 60, 435, 520, 545, 630, 633, 635, 645, 840, 845, 7010, 7510
- Compatible OEM Model Number
- Compatible; T127220
- Remanufactured Cartridge Number
- T127220
- Supply Type
- Ink
- Device Types
- Inkjet Printer
- Page Yield - Total
- 755
- Compatible Printer Model Number
- Stylus NX330, Stylus NX430, WorkForce 435, WorkForce 520, WorkForce 545, WorkForce 60, WorkForce 630, WorkForce 633, WorkForce 635, WorkForce 645, WorkForce 7010, WorkForce 7510, WorkForce 840, WorkForce 845
- Market Indicator Cartridge Number
- 127
- Product Type
- Ink Cartridge
- Page Yield - Cyan
- 755
- Compatible Printer Brand
- Epson
- Compatible Printer Series
- Stylus, Workforce
Description
Market Indicator Cartridge No. T-127, Ink/Toner Color Cyan, Printer Brand Epson, Printer Series Stylus, Workforce, Printer Model Stylus NX330, Stylus NX430, WorkForce 435, WorkForce 520, WorkForce 545, WorkForce 60, WorkForce 630, WorkForce 633, WorkForce 635, WorkForce 645, WorkForce 7010, WorkForce 7510, WorkForce 840, WorkForce 845, Max. Page Yield 755, Remanufactured Cartridge Number T127220, Color Cyan, Cartridge Condition Remanufactured, Ink Cartridge