This item is Discontinued.

This item is Discontinued.
Ink Cartridge, Magenta (Discontinued)
Mfr #
IVRCNCLI221M
Zoro #
G1929256
UPC # 686024123200
Country of Origin Mexico
Category Ink and Toner Cartridges
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- IVRCNCLI221M
- Zoro #
- G1929256
- UPC #
- 686024123200
- Country of Origin
- Mexico
Details
- Market Indicator Cartridge No.
- CLI221M
- Printer Series
- PIXMA
- Printer Model
- PIXMA iP3600, PIXMA iP4600, PIXMA iP4700, PIXMA MP560, PIXMA MP620, PIXMA MP640, PIXMA MP980, PIXMA MP990, PIXMA MX860, PIXMA MX870
- Ink/Toner Color
- Magenta
- Cartridge Condition
- Remanufactured
- Item
- Ink Cartridge
- Printer Brand
- Canon
- Max. Page Yield
- 530
- Color
- Magenta
- For Use With
- Canon PIXMA iP3600, iP4600, iP4700, MP560, MP620, MP640, MP980, MP990, MX860, MX870
- Compatible OEM Model Number
- Compatible; 2948B001
- Remanufactured Cartridge Number
- 2948B001
- Device Types
- Inkjet Printer
- Supply Type
- Ink
- Compatible Printer Brand
- Canon
- Page Yield - Magenta
- 530
- Product Type
- Ink Cartridge
- Page Yield - Total
- 530
- Compatible Printer Series
- PIXMA
- Compatible Printer Model Number
- iP4600, iP4700, MP560, MP620, MP640, MP980, MP990, MX860, MX870, PIXMA iP3600
- Market Indicator Cartridge Number
- CLI-221M
Description
Market Indicator Cartridge No. CLI221M, Ink/Toner Color Magenta, Printer Brand Canon, Printer Series PIXMA, Printer Model PIXMA iP3600, PIXMA iP4600, PIXMA iP4700, PIXMA MP560, PIXMA MP620, PIXMA MP640, PIXMA MP980, PIXMA MP990, PIXMA MX860, PIXMA MX870, Max. Page Yield 530, Remanufactured Cartridge Number 2948B001, Color Magenta, Cartridge Condition Remanufactured, Ink Cartridge, For Use With Canon PIXMA iP3600, iP4600, iP4700, MP560, MP620, MP640, MP980, MP990, MX860, MX870