This item is Discontinued.

Innovera Ink Cartridge, Magenta IVRLC61M

This item is Discontinued.

Innovera

Ink Cartridge, Magenta (Discontinued)

Mfr # IVRLC61M
Zoro # G2623516
UPC # 686024123798
Country of Origin Mexico
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
IVRLC61M
Zoro #
G2623516
UPC #
686024123798
Country of Origin
Mexico
Market Indicator Cartridge No.
LC61M
Printer Series
DCP, MFC
Printer Model
DCP-165C, DCP-385C, DCP-585C, MFC-290C, MFC-490CW, MFC-5490CW, MFC-6490CW, MFC-790CW, MFC-990CW
Ink/Toner Color
Magenta
Cartridge Condition
Remanufactured
Item
Ink Cartridge
Printer Brand
Brother
Max. Page Yield
750
Color
Magenta
For Use With
Brother DCP-165C, 385C, 585CW; MFC-290C, 490CW, 5490CW, 6490CW, 790CW, 990CW
Remanufactured Cartridge Number
LC61M
Compatible OEM Model Number
Compatible; LC61M
Device Types
Inkjet Printer
Supply Type
Ink
Page Yield - Magenta
750
Compatible Printer Brand
Brother
Market Indicator Cartridge Number
LC61M
Compatible Printer Series
DCP, MFC
Page Yield - Total
750
Compatible Printer Model Number
385C, 490CW, 5490CW, 585CW, 6490CW, 790CW, 990CW, DCP-165C, MFC-290C
Product Type
Ink Cartridge

Description

Market Indicator Cartridge No. LC61M, Ink/Toner Color Magenta, Printer Brand Brother, Printer Series DCP, MFC, Printer Model DCP-165C, DCP-385C, DCP-585C, MFC-290C, MFC-490CW, MFC-5490CW, MFC-6490CW, MFC-790CW, MFC-990CW, Max. Page Yield 750, Remanufactured Cartridge Number LC61M, Color Magenta, Cartridge Condition Remanufactured, Ink Cartridge, For Use With Brother DCP-165C, 385C, 585CW; MFC-290C, 490CW, 5490CW, 6490CW, 790CW, 990CW

Ratings & reviews