This item is Discontinued.
This item is Discontinued.
Ink Cartridge, Tri-Color, Dell, MaxPage 340 (Discontinued)
Mfr #
IVRD22CXL
Zoro #
G1928888
UPC # 686024126348
Country of Origin United States
Category Ink and Toner Cartridges
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- IVRD22CXL
- Zoro #
- G1928888
- UPC #
- 686024126348
- Country of Origin
- United States
Details
- Market Indicator Cartridge No.
- 21XL/22XL
- Printer Series
- None
- Printer Model
- P513W, P713W, P715W, V313, V313W, V515W
- Ink/Toner Color
- Tri-Color
- Cartridge Condition
- Remanufactured
- Item
- Ink Cartridge
- Printer Brand
- Dell
- Max. Page Yield
- 340
- Color
- Tri-Color
- For Use With
- Dell P513w, P713w, P715w, V313, V313w, V515w (Series 21XL/22XL)
- Remanufactured Cartridge Number
- 21XL/22XL (330-5266)
- Compatible OEM Model Number
- Compatible; 330-5266
- Yield Type
- High-Yield
- Supply Type
- Ink
- Device Types
- Inkjet Printer
- Page Yield - Total
- 340
- Compatible Printer Brand
- Dell
- Compatible Printer Model Number
- P513W, P713W, P715W, V313, V313W, V515W
- Compatible Printer Series
- None
- Product Type
- Ink Cartridge
- Market Indicator Cartridge Number
- 21XL/22XL
Description
Market Indicator Cartridge No. 21XL/22XL, Ink/Toner Color Tri-Color, Printer Brand Dell, Printer Series None, Printer Model P513W, P713W, P715W, V313, V313W, V515W, Max. Page Yield 340, Remanufactured Cartridge Number 21XL/22XL (330-5266), Color Tri-Color, Cartridge Condition Remanufactured, Ink Cartridge, For Use With Dell P513w, P713w, P715w, V313, V313w, V515w (Series 21XL/22XL)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.