This item is Discontinued.

This item is Discontinued.
Ink Cartridge, Tri-Color (Discontinued)
Mfr #
IVRCL211XL
Zoro #
G1929560
UPC # 686024124573
Country of Origin United States
Category Ink and Toner Cartridges
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IVRCL211XL
- Zoro #
- G1929560
- UPC #
- 686024124573
- Country of Origin
- United States
- Market Indicator Cartridge No.
- CL211XL
- Printer Series
- PIXMA
- Printer Model
- iP2702, MP240, MP250, MP480, MP490, MX300, MX320, MX330
- Ink/Toner Color
- Tri-Color
- Cartridge Condition
- Remanufactured
- Item
- Ink Cartridge
- Printer Brand
- Canon
- Max. Page Yield
- 349
- Color
- Tri-Color
- For Use With
- Canon PIXMA iP2702, MP240, MP250, MP480, MP490, MX300, MX320, MX330
- Remanufactured Cartridge Number
- 2975B001
- Compatible OEM Model Number
- Compatible; 2975B001
- Device Types
- Inkjet Printer
- Supply Type
- Ink
- Yield Type
- High-Yield
- Product Type
- Ink Cartridge
- Compatible Printer Brand
- Canon
- Page Yield - Total
- 349
- Market Indicator Cartridge Number
- CL-211XL
- Compatible Printer Series
- PIXMA
- Compatible Printer Model Number
- MP240, MP250, MP480, MP490, MX300, MX320, MX330, PIXMA iP2702
Description
Market Indicator Cartridge No. CL211XL, Ink/Toner Color Tri-Color, Printer Brand Canon, Printer Series PIXMA, Printer Model iP2702, MP240, MP250, MP480, MP490, MX300, MX320, MX330, Max. Page Yield 349, Remanufactured Cartridge Number 2975B001, Color Tri-Color, Cartridge Condition Remanufactured, Ink Cartridge, For Use With Canon PIXMA iP2702, MP240, MP250, MP480, MP490, MX300, MX320, MX330
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.