This item is Discontinued.
This item is Discontinued.
Ink Cartridge, TriColor, Canon, MaxPage 249 (Discontinued)
Mfr #
IVRCLI36
Zoro #
G1929536
UPC # 686024124221
Country of Origin United States
Category Ink and Toner Cartridges
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- IVRCLI36
- Zoro #
- G1929536
- UPC #
- 686024124221
- Country of Origin
- United States
Details
- Market Indicator Cartridge No.
- CLI36
- Printer Series
- PIXMA
- Printer Model
- iP100, mini260, mini320
- Ink/Toner Color
- Tri-Color
- Cartridge Condition
- Remanufactured
- Item
- Ink Cartridge
- Printer Brand
- Canon
- Max. Page Yield
- 249
- Color
- Tri-Color
- For Use With
- Canon PIXMA iP100, mini260, mini320
- Remanufactured Cartridge Number
- 1511B002
- Compatible OEM Model Number
- Compatible; 1511B002
- Device Types
- Inkjet Printer
- Supply Type
- Ink
- Product Type
- Ink Cartridge
- Market Indicator Cartridge Number
- CLI-36
- Page Yield - Total
- 249
- Compatible Printer Series
- PIXMA
- Compatible Printer Brand
- Canon
- Compatible Printer Model Number
- mini260, mini320, PIXMA iP100
Description
Market Indicator Cartridge No. CLI36, Ink/Toner Color Tri-Color, Printer Brand Canon, Printer Series PIXMA, Printer Model iP100, mini260, mini320, Max. Page Yield 249, Remanufactured Cartridge Number 1511B002, Color Tri-Color, Cartridge Condition Remanufactured, Ink Cartridge, For Use With Canon PIXMA iP100, mini260, mini320
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.