This item is Discontinued.
This item is Discontinued.
Ink Cartridge, TriColor, Canon, MaxPage 303 (Discontinued)
Mfr #
IVRCL41
Zoro #
G1929545
UPC # 686024124191
Country of Origin United States
Category Ink and Toner Cartridges
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IVRCL41
- Zoro #
- G1929545
- UPC #
- 686024124191
- Country of Origin
- United States
- Market Indicator Cartridge No.
- CL41
- Printer Series
- PIXMA
- Printer Model
- iP1800, iP2600, MP140, MP190, MP210, MP470, MX300, MX310
- Ink/Toner Color
- Tri-Color
- Cartridge Condition
- Remanufactured
- Item
- Ink Cartridge
- Printer Brand
- Canon
- Max. Page Yield
- 303
- Color
- Tri-Color
- For Use With
- Canon PIXMA iP1800, iP2600, MP140, MP190, MP210, MP470, MX300, MX310
- Compatible OEM Model Number
- Compatible; 0617B002
- Remanufactured Cartridge Number
- 0617B002
- Device Types
- Inkjet Printer
- Supply Type
- Ink
- Compatible Printer Model Number
- iP2600, MP140, MP190, MP210, MP470, MX300, MX310, PIXMA iP1800
- Compatible Printer Brand
- Canon
- Compatible Printer Series
- PIXMA
- Page Yield - Total
- 303
- Market Indicator Cartridge Number
- CL-41
- Product Type
- Ink Cartridge
- Wire Color
- Tri-Color
Description
Market Indicator Cartridge No. CL41, Ink/Toner Color Tri-Color, Printer Brand Canon, Printer Series PIXMA, Printer Model iP1800, iP2600, MP140, MP190, MP210, MP470, MX300, MX310, Max. Page Yield 303, Remanufactured Cartridge Number 0617B002, Color Tri-Color, Cartridge Condition Remanufactured, Ink Cartridge, For Use With Canon PIXMA iP1800, iP2600, MP140, MP190, MP210, MP470, MX300, MX310
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.