This item is Discontinued.
This item is Discontinued.
Ink Cartridge, Yellow, Brother, MaxPage 325 (Discontinued)
Mfr #
IVRLC61Y
Zoro #
G2623507
UPC # 686024123804
Country of Origin Mexico
Category Ink and Toner Cartridges
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IVRLC61Y
- Zoro #
- G2623507
- UPC #
- 686024123804
- Country of Origin
- Mexico
- Market Indicator Cartridge No.
- LC61Y
- Printer Series
- DCP, MFC
- Printer Model
- DCP-165C, DCP-385C, DCP-585C, MFC-290C, MFC-490CW, MFC-5490CW, MFC-6490CW, MFC-790CW, MFC-990CW
- Ink/Toner Color
- Yellow
- Cartridge Condition
- Remanufactured
- Item
- Ink Cartridge
- Printer Brand
- Brother
- Max. Page Yield
- 750
- Color
- Yellow
- For Use With
- Brother DCP-165C, 385C, 585CW; MFC-290C, 490CW, 5490CW, 6490CW, 790CW, 990CW
- Compatible OEM Model Number
- Compatible; LC61Y
- Remanufactured Cartridge Number
- LC61Y
- Device Types
- Inkjet Printer
- Supply Type
- Ink
- Compatible Printer Brand
- Brother
- Compatible Printer Series
- DCP, MFC
- Page Yield - Total
- 750
- Product Type
- Ink Cartridge
- Compatible Printer Model Number
- 385C, 490CW, 5490CW, 585CW, 6490CW, 790CW, 990CW, DCP-165C, MFC-290C
- Market Indicator Cartridge Number
- LC61Y
- Page Yield - Yellow
- 750
Description
Market Indicator Cartridge No. LC61Y, Ink/Toner Color Yellow, Printer Brand Brother, Printer Series DCP, MFC, Printer Model DCP-165C, DCP-385C, DCP-585C, MFC-290C, MFC-490CW, MFC-5490CW, MFC-6490CW, MFC-790CW, MFC-990CW, Max. Page Yield 750, Remanufactured Cartridge Number LC61Y, Color Yellow, Cartridge Condition Remanufactured, Ink Cartridge, For Use With Brother DCP-165C, 385C, 585CW; MFC-290C, 490CW, 5490CW, 6490CW, 790CW, 990CW
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.