This item is Discontinued.
This item is Discontinued.
Ink Cartridge, Yellow, Brother, Max.Pge 400 (Discontinued)
Mfr #
IVR20051Y
Zoro #
G1932211
UPC # 686024120735
Country of Origin Mexico
Category Ink and Toner Cartridges
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IVR20051Y
- Zoro #
- G1932211
- UPC #
- 686024120735
- Country of Origin
- Mexico
- Market Indicator Cartridge No.
- LC51Y
- Printer Series
- DCP, intelliFax, MFC
- Printer Model
- DCP-130C, DCP-330C, DCP-350C, intelliFax-1360, intelliFax-1860C, intelliFax-1960C, intelliFax-2480C, intelliFax-2580C, MFC-230C, MFC-240C, MFC-3360C, MFC-440CN, MFC-465CN, MFC-5460CN, MFC-5860CN, MFC-665CW, MFC-685CW, MFC-845CW, MFC-885CW
- Ink/Toner Color
- Yellow
- Cartridge Condition
- Remanufactured
- Item
- Ink Cartridge
- Printer Brand
- Brother
- Max. Page Yield
- 400
- Color
- Yellow
- For Use With
- Brother DCP-130C, 330C, 350C; intelliFax-1360, 1860C, 1960C, 2480C, 2580C; MFC-230C, 240C, 440CN, 465CN, 665CW, 685CW, 845CW, 885CW, 3360C, 5460CN, 5860CN
- Remanufactured Cartridge Number
- LC51Y
- Compatible OEM Model Number
- Compatible; LC51Y
- Product Type
- Ink Cartridge
- Features
- Clog Resistant
- Device Types
- Fax
- Supply Type
- Ink
- Page Yield - Yellow
- 400
- Compatible Printer Brand
- Brother
- Compatible Printer Series
- DCP, intelliFax, MFC
- Page Yield - Total
- 400
- Compatible Printer Model Number
- 3360C, 440CN, 465CN, 5460CN, 5860CN, 665CW, 685CW, 845CW, 885CW, DCP-130C, DCP-330C, DCP-350C, IntelliFAX-1860C, IntelliFAX-1960C, IntelliFAX-2480C, IntelliFAX-2580C, MFC-230C, MFC-240C
- Market Indicator Cartridge Number
- LC51Y
Description
Market Indicator Cartridge No. LC51Y, Ink/Toner Color Yellow, Printer Brand Brother, Printer Series DCP, intelliFax, MFC, Printer Model DCP-130C, DCP-330C, DCP-350C, intelliFax-1360, intelliFax-1860C, intelliFax-1960C, intelliFax-2480C, intelliFax-2580C, MFC-230C, MFC-240C, MFC-3360C, MFC-440CN, MFC-465CN, MFC-5460CN, MFC-5860CN, MFC-665CW, MFC-685CW, MFC-845CW, MFC-885CW, Max. Page Yield 400, Remanufactured Cartridge Number LC51Y, Color Yellow, Cartridge Condition Remanufactured, Ink Cartridge