This item is Discontinued.
This item is Discontinued.
Ink Cartridge, Yellow, Epson, Max. Page 350 (Discontinued)
Mfr #
IVR69420
Zoro #
G2623586
UPC # 686024124108
Country of Origin United States
Category Ink and Toner Cartridges
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IVR69420
- Zoro #
- G2623586
- UPC #
- 686024124108
- Country of Origin
- United States
- Market Indicator Cartridge No.
- 69
- Printer Series
- Stylus, Workforce
- Printer Model
- Stylus C120, Stylus CX5000, Stylus CX6000, Stylus CX7000F, Stylus CX7400, Stylus CX7450, Stylus CX8400, Stylus CX9400, Stylus NX100, Stylus NX200, Stylus NX300, Stylus NX400, WorkForce 30, WorkForce 40
- Ink/Toner Color
- Yellow
- Cartridge Condition
- Remanufactured
- Item
- Ink Cartridge
- Printer Brand
- Epson
- Max. Page Yield
- 350
- Color
- Yellow
- For Use With
- Epson Stylus C120, CX5000, CX6000, CX7000F, CX7400, CX7450, CX8400, CX9400, NX100, NX200, NX300, NX400; WorkForce 30, 40
- Remanufactured Cartridge Number
- T069420
- Compatible OEM Model Number
- Compatible; T069420
- Device Types
- Inkjet Printer
- Supply Type
- Ink
- Liquid Volume
- 7 mL
- Page Yield - Yellow
- 350
- Compatible Printer Model Number
- Stylus C120, Stylus CX5000, Stylus CX6000, Stylus CX7000F, Stylus CX7400, Stylus CX7450, Stylus CX8400, Stylus CX9400, Stylus NX100, Stylus NX200, Stylus NX300, Stylus NX400, WorkForce 30, WorkForce40
- Compatible Printer Brand
- Epson
- Volume - Yellow
- 7 mL
- Page Yield - Total
- 350
- Product Type
- Ink Cartridge
- Market Indicator Cartridge Number
- 69
- Compatible Printer Series
- Stylus, Workforce
Description
Market Indicator Cartridge No. 69, Ink/Toner Color Yellow, Printer Brand Epson, Printer Series Stylus, Workforce, Printer Model Stylus C120, Stylus CX5000, Stylus CX6000, Stylus CX7000F, Stylus CX7400, Stylus CX7450, Stylus CX8400, Stylus CX9400, Stylus NX100, Stylus NX200, Stylus NX300, Stylus NX400, WorkForce 30, WorkForce 40, Max. Page Yield 350, Remanufactured Cartridge Number T069420, Color Yellow, Cartridge Condition Remanufactured, Ink Cartridge
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.