This item is Discontinued.
This item is Discontinued.
Ink Cartridge, Yellow, Epson, Max. Page 470 (Discontinued)
Mfr #
IVR26420
Zoro #
G1931968
UPC # 686024264200
Country of Origin China
Category Ink and Toner Cartridges
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IVR26420
- Zoro #
- G1931968
- UPC #
- 686024264200
- Country of Origin
- China
- Market Indicator Cartridge No.
- T-126
- Printer Series
- Stylus, Workforce
- Printer Model
- Stylus NX330, Stylus NX430, WorkForce 435, WorkForce 520, WorkForce 545, WorkForce 60, WorkForce 630, WorkForce 633, WorkForce 635, WorkForce 645, WorkForce 7010, WorkForce 7510, WorkForce 840, WorkForce 845
- Ink/Toner Color
- Yellow
- Cartridge Condition
- Remanufactured
- Item
- Ink Cartridge
- Printer Brand
- Epson
- Max. Page Yield
- 470
- Color
- Yellow
- For Use With
- Epson Stylus NX330, NX430; Workforce 60, 435, 520, 545, 630, 633, 635, 645, 840, 845, 7010, 7510
- Compatible OEM Model Number
- Compatible; T126420
- Remanufactured Cartridge Number
- T126420
- Device Types
- Inkjet Printer
- Supply Type
- Ink
- Page Yield - Total
- 470
- Compatible Printer Series
- Stylus, Workforce
- Compatible Printer Model Number
- Stylus NX330, Stylus NX430, WorkForce 435, WorkForce 520, WorkForce 545, WorkForce 60, WorkForce 630, WorkForce 633, WorkForce 635, WorkForce 645, WorkForce 7010, WorkForce 7510, WorkForce 840, WorkForce 845
- Compatible Printer Brand
- Epson
- Product Type
- Ink Cartridge
- Page Yield - Yellow
- 470
- Market Indicator Cartridge Number
- 126
Description
Market Indicator Cartridge No. T-126, Ink/Toner Color Yellow, Printer Brand Epson, Printer Series Stylus, Workforce, Printer Model Stylus NX330, Stylus NX430, WorkForce 435, WorkForce 520, WorkForce 545, WorkForce 60, WorkForce 630, WorkForce 633, WorkForce 635, WorkForce 645, WorkForce 7010, WorkForce 7510, WorkForce 840, WorkForce 845, Max. Page Yield 470, Remanufactured Cartridge Number T126420, Color Yellow, Cartridge Condition Remanufactured, Ink Cartridge
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.