This item is Discontinued.
This item is Discontinued.
Ink Cartridge, Yellow, Epson, Max. Page 755 (Discontinued)
Mfr #
IVR27420
Zoro #
G1931925
UPC # 686024274209
Country of Origin United States
Category Ink and Toner Cartridges
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- IVR27420
- Zoro #
- G1931925
- UPC #
- 686024274209
- Country of Origin
- United States
Details
- Market Indicator Cartridge No.
- T-127
- Printer Series
- Stylus, Workforce
- Printer Model
- Stylus NX330, Stylus NX430, WorkForce 435, WorkForce 520, WorkForce 545, WorkForce 60, WorkForce 630, WorkForce 633, WorkForce 635, WorkForce 645, WorkForce 7010, WorkForce 7510, WorkForce 840, WorkForce 845
- Ink/Toner Color
- Yellow
- Cartridge Condition
- Remanufactured
- Item
- Ink Cartridge
- Printer Brand
- Epson
- Max. Page Yield
- 755
- Color
- Yellow
- For Use With
- Epson Stylus NX330, NX430; Workforce 60, 435, 520, 545, 630, 633, 635, 645, 840, 845, 7010, 7510
- Remanufactured Cartridge Number
- T127420
- Compatible OEM Model Number
- Compatible; T127420
- Device Types
- Inkjet Printer
- Supply Type
- Ink
- Compatible Printer Model Number
- Stylus NX330, Stylus NX430, WorkForce 435, WorkForce 520, WorkForce 545, WorkForce 60, WorkForce 630, WorkForce 633, WorkForce 635, WorkForce 645, WorkForce 7010, WorkForce 7510, WorkForce 840, WorkForce 845
- Compatible Printer Brand
- Epson
- Compatible Printer Series
- Stylus, Workforce
- Market Indicator Cartridge Number
- 127
- Page Yield - Yellow
- 755
- Page Yield - Total
- 755
- Product Type
- Ink Cartridge
Description
Market Indicator Cartridge No. T-127, Ink/Toner Color Yellow, Printer Brand Epson, Printer Series Stylus, Workforce, Printer Model Stylus NX330, Stylus NX430, WorkForce 435, WorkForce 520, WorkForce 545, WorkForce 60, WorkForce 630, WorkForce 633, WorkForce 635, WorkForce 645, WorkForce 7010, WorkForce 7510, WorkForce 840, WorkForce 845, Max. Page Yield 755, Remanufactured Cartridge Number T127420, Color Yellow, Cartridge Condition Remanufactured, Ink Cartridge
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.