This item is Discontinued.

This item is Discontinued.
Large Monitor Stand with Cable Management, 12.99" x 17.1", Black (Discontinued)
Mfr #
IVR55051
Zoro #
G4048309
UPC # 686024001263
Country of Origin China
Category Monitor Mounts & Brackets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- IVR55051
- Zoro #
- G4048309
- UPC #
- 686024001263
- Country of Origin
- China
Dimensions
- Height
- 6.6 in
- Width
- 12.99"
- Depth
- 17.1"
- Width (Max)
- 12.99"
- Height (Max)
- 6.6"
- Depth (Max)
- 17.1"
Details
- Color
- Black
- Material
- Plastic
- Weight Capacity
- 22 lb
- Mounting
- Desktop
- Style
- Contemporary
- Shelf Count
- 1
- Weight
- 2.29 lbs
- OEM/Compatible
- Compatible
- Workstation Type
- Mobile Workstation; Traditional Desk/Table
- Item
- Workstation Monitor Mounts & Stands
- Features
- Ergonomic, Non-skid Feet, Cable Management; Height Adjustable
- Recycled
- No
Description
Innovera® Large Monitor Stand with Cable Management, 12.99" x 17.1", Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.