This item is Discontinued.

This item is Discontinued.
Large Mouse Pad, Nonskid Base, 9 7/8 x 11 7/8 x 1/8, Black (Discontinued)
Mfr #
IVR52600
Zoro #
G7891660
UPC # 686024001690
Country of Origin China
Category Mouse Pads & Wrist Rests
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IVR52600
- Zoro #
- G7891660
- UPC #
- 686024001690
- Country of Origin
- China
- Item
- Mouse Pads & Wrist Rests
- Color
- Black
- Pad Type
- Nonskid
- Material
- Polyester
- Weight
- 0.34 lbs
- Theme
- Solid Color
- Base Material
- Rubber
- Wrist Filling Material
- None
Description
Innovera® Large Mouse Pad, Nonskid Base, 9 7/8 x 11 7/8 x 1/8, Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.