This item is Discontinued.

This item is Discontinued.
Mid-Size Optical Mouse, USB 2.0, Left/Right Hand Use, Black (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IVR61029
- Zoro #
- G4590842
- UPC #
- 686024610298
- Country of Origin
- China
- Item
- Mice
- Connector Type
- USB 2.0
- Color
- Black
- Features
- Peggable Shelf Box
- Compatible With
- Mac® OS X; Windows® 8, 10
- Corded/Wireless
- Wired
- Laser/Optical
- Optical
- Number of Buttons
- 3
- Left/Right Hand Use
- Left/Right
Description
Innovera® Mid-Size Optical Mouse, USB 2.0, Left/Right Hand Use, Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.