This item is Discontinued.

This item is Discontinued.
Mid-Size Wireless Optical Mouse w/Micro USB, 2.4 GHz/32 ft Wireless (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IVR61500
- Zoro #
- G1430568
- UPC #
- 686024001829
- Country of Origin
- China
- Item
- Mice
- Connector Type
- Dongle
- Color
- Black
- Features
- Low Battery Indicator Light
- Compatible With
- Mac® OS X 10.3 and Later; Windows® 7, 8, 10 and Later
- Corded/Wireless
- Wireless
- Laser/Optical
- Optical
- Number of Buttons
- 6
- Number of Batteries
- (2) AAA
- Weight
- 0.2 lbs
- Left/Right Hand Use
- Right
- Maximum Wireless Range
- 26 ft
- Frequency
- 2.4 GHz
- Batteries Required
- Yes
Description
Innovera® Mid-Size Wireless Optical Mouse with Micro USB, 2.4 GHz Frequency/32 ft Wireless Range, Right Hand Use, Black