This item is Discontinued.

This item is Discontinued.
Innovera Monitor Riser - 3" Height x 15" Width x 11" Depth - Desktop - Charcoal Gray, Light Gray (Discontinued)
Mfr #
IVR55000
Zoro #
G4048430
UPC # 87547550007
Country of Origin Taiwan, Province of China
Category Monitor Mounts & Brackets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IVR55000
- Zoro #
- G4048430
- UPC #
- 87547550007
- Country of Origin
- Taiwan, Province of China
- Color
- Charcoal Gray/Light Gray
- Mounting
- Desktop
- Number of Shelves
- 1
- OEM/Compatible
- Compatible
- Shelf Count
- 1
- Workstation Type
- Mobile Workstation; Traditional Desk/Table
- Weight
- 2.86 lbs
- Item
- Workstation Monitor Mounts & Stands
- Features
- Adjustable Divider, Drawer, Non-skid Feet, Stackable, Rubber Feet
- Includes
- Monitor Riser, Drawer Dividers.
- Recycled
- No
Description
Innovera® Single-Level Monitor Stand w/Storage Drawer, 15 x 11 x 3, Light Gray/Charcoal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.