This item is Discontinued.

This item is Discontinued.
Outlet Strip, Surge, 4 ft., White, 2 PK (Discontinued)
Mfr #
IVR71653
Zoro #
G4071975
UPC # 686024716532
Country of Origin China
Category Power Strips & Plug Adapters
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IVR71653
- Zoro #
- G4071975
- UPC #
- 686024716532
- Country of Origin
- China
- Item
- Outlet Strip
- Type
- Surge
- Color
- White
- Standards
- cUL Listed; UL Listed
- Modes of Protection
- Power
- Features
- Illuminated Power Switch
- Weight
- 1.99 lbs
- Number of Outlets
- 6
- Joules
- 540 J
- Housing Material
- Plastic
Description
Innovera® Surge Protector, 6 Outlets, 4 ft Cord, 540 Joules, White, 2/PK