This item is Discontinued.

This item is Discontinued.
Outlet Strip, Surge, 4 ft., White (Discontinued)
Mfr #
IVR71654
Zoro #
G4072039
UPC # 686024716549
Country of Origin China
Category Power Strips & Plug Adapters
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- IVR71654
- Zoro #
- G4072039
- UPC #
- 686024716549
- Country of Origin
- China
Dimensions
- Cord Length
- 4 ft.
- Width
- 4.88"
- Depth
- 13.76"
- Height
- 2.01"
Details
- Item
- Outlet Strip
- Type
- Surge
- Color
- White
- Standards
- cUL Listed; UL Listed
- Modes of Protection
- Fax; Modem; Phone; Power
- Voltage
- 400V
- Weight
- 1.08 lbs
- Features
- Illuminated Power Switch; LED
- Joules
- 1,080 J
- Number of Outlets
- 7
- Lines
- 2
- Multimedia Protection
- Tel/DSL
- Volts/Amperes
- 400 V
- Jacks
- RJ11
- Housing Material
- Plastic
Description
Innovera® Surge Protector, 7 Outlets, 4 ft Cord, 1080 Joules, White
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.