This item is Discontinued.

This item is Discontinued.
Outlet Strip, Surge, 6 ft., Black (Discontinued)
Mfr #
IVR71656
Zoro #
G4070812
UPC # 686024716563
Country of Origin China
Category Power Strips & Plug Adapters
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- IVR71656
- Zoro #
- G4070812
- UPC #
- 686024716563
- Country of Origin
- China
Dimensions
- Cord Length
- 6 ft.
- Depth
- 12.64"
- Height
- 2.13"
- Width
- 6.38"
Details
- Item
- Outlet Strip
- Type
- Surge
- Color
- Black
- Standards
- cUL Listed; UL Listed
- Modes of Protection
- Fax; Modem; Phone; Power
- Voltage
- 330V
- Joules
- 2,160 J
- Features
- Illuminated Power Switch; LED
- Includes
- 4 ft Phone/Fax/Modem Cord
- Number of Outlets
- 8
- Jacks
- RJ11
- Multimedia Protection
- Tel/DSL
- Housing Material
- Plastic
- Volts/Amperes
- 330 V
- Lines
- 3
Description
Innovera® Surge Protector, 8 Outlets, 6 ft Cord, 2160 Joules, Black
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov