This item is Discontinued.

This item is Discontinued.
Outlet Strip, Surge, White (Discontinued)
Mfr #
IVR71651
Zoro #
G4073804
UPC # 686024716518
Country of Origin China
Category Power Strips & Plug Adapters
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IVR71651
- Zoro #
- G4073804
- UPC #
- 686024716518
- Country of Origin
- China
- Item
- Outlet Strip
- Type
- Surge
- Color
- White
- Standards
- cUL Listed; UL Listed
- Modes of Protection
- Power
- Features
- Diagnostic LED
- Weight
- 0.81 lbs
- Joules
- 2,160 J
- Number of Outlets
- 6
- Housing Material
- Plastic
Description
Innovera® Wall Mount Surge Protector, 6 Outlets, 2160 Joules, White