This item is Discontinued.

Innovera Power Strip, 6 Outlet(s) 15 ft., Ivory IVR73315

This item is Discontinued.

Innovera

Power Strip, 6 Outlet(s) 15 ft., Ivory (Discontinued)

Mfr # IVR73315
Zoro # G4066621
UPC # 686024733157
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
IVR73315
Zoro #
G4066621
UPC #
686024733157
Country of Origin
China
Item
Power Strip
Color
Ivory
Number of Outlets
6
Amps
15 A

Description

Innovera® Six-Outlet Power Strip, 15-Foot Cord, 1-15/16 x 10-3/16 x 1-3/16, Ivory

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.